
Evalusion Hi Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 14
Mfr # EVA-MH-BR-014
Zoro # G922710220
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Resists
Organic Material
Insole Material
Rubber
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MH-BR-014
Zoro #
G922710220
UPC #
810041891808
Country of Origin
China
Dimensions
Size
14
Height
16 in
Footwear Width
Medium - D
Details
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Resists
Organic Material
Insole Material
Rubber
Upper Material
Rubber
Toe Type
Plain
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Color
Brown
Gender
Men's
Waterproof
Yes
Series
Evalusion
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.