
Evalusion Hi Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 8
Mfr # EVA-MH-BR-008
Zoro # G322710196
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Waterproof
Yes
Insole Material
Rubber
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVA-MH-BR-008
Zoro #
G322710196
UPC #
810041891747
Country of Origin
China
Dimensions
Height
16 in
Size
8
Footwear Width
Medium - D
Details
Waterproof
Yes
Insole Material
Rubber
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Color
Brown
Gender
Men's
Footwear Closure Type
Pull On
Toe Type
Plain
Upper Material
Rubber
Series
Evalusion
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.