
Evalusion Hi Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 9
Mfr # EVA-MH-BR-009
Zoro # G622709876
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Height
16 in
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVA-MH-BR-009
Zoro #
G622709876
UPC #
810041891754
Country of Origin
China
Dimensions
Height
16 in
Size
9
Footwear Width
Medium - D
Details
Gender
Men's
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Color
Brown
Footwear Closure Type
Pull On
Resists
Organic Material
Upper Material
Rubber
Insole Material
Rubber
Toe Type
Plain
Insulation Type
Densoprene
Waterproof
Yes
Series
Evalusion
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.