
Evalusion Hunt Max Gusset Camo Extreme Cold-Conditions Boot, Waterproof, Rubber, Men's Size 10
Mfr # EVG-MH-CM-010
Zoro # G522710248
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Upper Material
Rubber
Color
Camo
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVG-MH-CM-010
Zoro #
G522710248
UPC #
810041892515
Country of Origin
China
Dimensions
Height
18 in
Size
10
Footwear Width
Medium - D
Details
Upper Material
Rubber
Color
Camo
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Footwear Closure Type
Pull On
Insole Material
Rubber
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Resists
Organic Material
Gender
Men's
Waterproof
Yes
Series
Evalusion Hunt
Insulated
Yes
Description
Adjustable gusset style for big calf comfort PLUS extra layers of warmth provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.