
Evalusion Hunt Max Gusset Camo Extreme Cold-Conditions Boot, Waterproof, Rubber, Men's Size 11
Mfr # EVG-MH-CM-011
Zoro # G322710202
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Waterproof
Yes
Footwear Width
Medium - D
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVG-MH-CM-011
Zoro #
G322710202
UPC #
810041892522
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium - D
Height
18 in
Details
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Waterproof
Yes
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Resists
Organic Material
Gender
Men's
Insole Material
Rubber
Insulation Type
Densoprene
Color
Camo
Series
Evalusion Hunt
Insulated
Yes
Description
Adjustable gusset style for big calf comfort PLUS extra layers of warmth provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.