
Evalusion Hunt Max Gusset Camo Extreme Cold-Conditions Boot, Waterproof, Rubber, Men's Size 12
Mfr # EVG-MH-CM-012
Zoro # G222709818
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Height
18 in
Gender
Men's
Footwear Sole Pattern
Lug
Insole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVG-MH-CM-012
Zoro #
G222709818
UPC #
810041892539
Country of Origin
China
Dimensions
Height
18 in
Size
12
Footwear Width
Medium - D
Details
Waterproof
Yes
Gender
Men's
Footwear Sole Pattern
Lug
Insole Material
Rubber
Footwear Closure Type
Pull On
Upper Material
Rubber
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Toe Type
Plain
Color
Camo
Series
Evalusion Hunt
Insulated
Yes
Description
Adjustable gusset style for big calf comfort PLUS extra layers of warmth provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.