
Evalusion Hunt Max Gusset Camo Extreme Cold-Conditions Boot, Waterproof, Rubber, Men's Size 8
Mfr # EVG-MH-CM-008
Zoro # G722710215
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Toe Type
Plain
Insulation Type
Densoprene
Color
Camo
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVG-MH-CM-008
Zoro #
G722710215
UPC #
810041892492
Country of Origin
China
Dimensions
Size
8
Height
18 in
Footwear Width
Medium - D
Details
Gender
Men's
Toe Type
Plain
Insulation Type
Densoprene
Color
Camo
Footwear Sole Pattern
Lug
Insole Material
Rubber
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Waterproof
Yes
Upper Material
Rubber
Insulated
Yes
Series
Evalusion Hunt
Description
Adjustable gusset style for big calf comfort PLUS extra layers of warmth provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.