
Evalusion Hunt Max Gusset Camo Extreme Cold-Conditions Boot, Waterproof, Rubber, Men's Size 9
Mfr # EVG-MH-CM-009
Zoro # G922710336
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Rubber
Toe Type
Plain
Insole Material
Rubber
Insulation Type
Densoprene
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVG-MH-CM-009
Zoro #
G922710336
UPC #
810041892508
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium - D
Height
18 in
Details
Upper Material
Rubber
Toe Type
Plain
Insole Material
Rubber
Insulation Type
Densoprene
Waterproof
Yes
Footwear Closure Type
Pull On
Color
Camo
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Gender
Men's
Resists
Organic Material
Series
Evalusion Hunt
Insulated
Yes
Description
Adjustable gusset style for big calf comfort PLUS extra layers of warmth provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.