
Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Brown, Men Size 10
Mfr # EVA-MA-BR-010
Zoro # G222710166
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Footwear Width
Medium - D
Upper Material
Rubber
Footwear Closure Type
Pull On
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MA-BR-010
Zoro #
G222710166
UPC #
810041891969
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
10
Height
8 in
Details
Insulation Type
Densoprene
Color
Brown
Upper Material
Rubber
Footwear Closure Type
Pull On
Gender
Men's
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Resists
Organic Material
Waterproof
Yes
Insole Material
Rubber
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.