
Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Brown, Men Size 12
Mfr # EVA-MA-BR-012
Zoro # G422709885
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Resists
Organic Material
Gender
Men's
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MA-BR-012
Zoro #
G422709885
UPC #
810041891983
Country of Origin
China
Dimensions
Height
8 in
Footwear Width
Medium - D
Size
12
Details
Resists
Organic Material
Gender
Men's
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Toe Type
Plain
Upper Material
Rubber
Color
Brown
Footwear Sole Pattern
Lug
Waterproof
Yes
Insole Material
Rubber
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.