
Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Brown, Men Size 13
Mfr # EVA-MA-BR-013
Zoro # G022710007
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Footwear Width
Medium - D
Footwear Sole Pattern
Lug
Resists
Organic Material
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MA-BR-013
Zoro #
G022710007
UPC #
810041891990
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
8 in
Size
13
Details
Color
Brown
Gender
Men's
Footwear Sole Pattern
Lug
Resists
Organic Material
Toe Type
Plain
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Waterproof
Yes
Upper Material
Rubber
Insole Material
Rubber
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.