Zoro Homepage

Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Brown, Men Size 9

  • Mfr # EVA-MA-BR-009

  • Zoro # G422710263


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA-MA-BR-009
Zoro #
G422710263
UPC #
810041891952
Country of Origin
China

Dimensions

Height
8 in
Footwear Width
Medium - D
Size
9

Details

Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Insulation Type
Densoprene
Color
Brown
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Upper Material
Rubber
Waterproof
Yes
Insole Material
Rubber
Resists
Organic Material
Gender
Men's
Series
Evalusion

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.