Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Camo, Men Size 11

  • Mfr # EVA-MA-CM-011

  • Zoro # G822710399


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Footwear Sole Pattern
Lug
Toe Type
Plain
Waterproof
Yes
Resists
Organic Material
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA-MA-CM-011
Zoro #
G822710399
UPC #
810041891877
Country of Origin
China

Dimensions

Size
11
Height
8 in
Footwear Width
Medium - D

Details

Footwear Sole Pattern
Lug
Toe Type
Plain
Waterproof
Yes
Resists
Organic Material
Footwear Closure Type
Pull On
Insole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Upper Material
Rubber
Color
Camo
Insulation Type
Densoprene
Series
Evalusion

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products