
Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Camo, Men Size 7
Mfr # EVA-MA-CM-007
Zoro # G522709846
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Footwear Sole Pattern
Lug
Resists
Organic Material
Footwear Closure Type
Pull On
Waterproof
Yes
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MA-CM-007
Zoro #
G522709846
UPC #
810041891839
Country of Origin
China
Dimensions
Height
8 in
Footwear Width
Medium - D
Size
7
Details
Footwear Sole Pattern
Lug
Resists
Organic Material
Footwear Closure Type
Pull On
Waterproof
Yes
Gender
Men's
Color
Camo
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Toe Type
Plain
Upper Material
Rubber
Insole Material
Rubber
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.