
Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Black, Men's Size 11
Mfr # EVA-MS-BLK-011
Zoro # G122710365
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Gender
Men's
Insole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MS-BLK-011
Zoro #
G122710365
UPC #
810041893123
Country of Origin
China
Dimensions
Height
4 in
Footwear Width
Medium - D
Size
11
Details
Footwear Closure Type
Pull On
Gender
Men's
Insole Material
Rubber
Upper Material
Rubber
Resists
Organic Material
Color
Black
Series
Evalusion
Item
Athletic Shoe
Waterproof
Yes
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.