Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Black, Men's Size 11.5

  • Mfr # EVA-MS-BLK-011.5

  • Zoro # G922710213


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Footwear Closure Type
Pull On
Gender
Men's
Footwear Width
Medium - D
Insole Material
Rubber
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA-MS-BLK-011.5
Zoro #
G922710213
UPC #
810041893130
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium - D
Height
4 in

Details

Footwear Closure Type
Pull On
Gender
Men's
Insole Material
Rubber
Resists
Organic Material
Color
Black
Upper Material
Rubber
Item
Athletic Shoe
Series
Evalusion
Waterproof
Yes

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.