
Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Brown, Men's Size 11.5
Mfr # EVA-MS-BR-011.5
Zoro # G422709908
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Upper Material
Rubber
Footwear Width
Medium - D
Gender
Men's
Insole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MS-BR-011.5
Zoro #
G422709908
UPC #
810041892997
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
11.5
Height
4 in
Details
Footwear Closure Type
Pull On
Color
Brown
Upper Material
Rubber
Gender
Men's
Insole Material
Rubber
Resists
Organic Material
Item
Athletic Shoe
Series
Evalusion
Waterproof
Yes
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.