
Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Brown, Men's Size 12.5
Mfr # EVA-MS-BR-012.5
Zoro # G822709942
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Insole Material
Rubber
Height
4 in
Footwear Width
Medium - D
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MS-BR-012.5
Zoro #
G822709942
UPC #
810041893017
Country of Origin
China
Dimensions
Size
12.5
Height
4 in
Footwear Width
Medium - D
Details
Footwear Closure Type
Pull On
Insole Material
Rubber
Upper Material
Rubber
Gender
Men's
Resists
Organic Material
Color
Brown
Series
Evalusion
Item
Athletic Shoe
Waterproof
Yes
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.