
Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Camo, Men's Size 12.5
Mfr # EVA-MS-CM-012.5
Zoro # G422710157
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Rubber
Gender
Men's
Insole Material
Rubber
Resists
Organic Material
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MS-CM-012.5
Zoro #
G422710157
UPC #
810041892874
Country of Origin
China
Dimensions
Size
12.5
Height
4 in
Footwear Width
Medium - D
Details
Upper Material
Rubber
Color
Camo
Gender
Men's
Insole Material
Rubber
Resists
Organic Material
Footwear Closure Type
Pull On
Item
Athletic Shoe
Waterproof
Yes
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.