Zoro Homepage

Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Camo, Men's Size 9.5

  • Mfr # EVA-MS-CM-009.5

  • Zoro # G322709879


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Footwear Closure Type
Pull On
Insole Material
Rubber
Upper Material
Rubber
Footwear Width
Medium - D
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA-MS-CM-009.5
Zoro #
G322709879
UPC #
810041892812
Country of Origin
China

Dimensions

Footwear Width
Medium - D
Height
4 in
Size
9.5

Details

Footwear Closure Type
Pull On
Insole Material
Rubber
Upper Material
Rubber
Gender
Men's
Resists
Organic Material
Color
Camo
Series
Evalusion
Item
Athletic Shoe
Waterproof
Yes

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.