Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Navy, Men's Size 11

  • Mfr # EVA-MS-NV-011

  • Zoro # G022709964


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insole Material
Rubber
Gender
Men's
Upper Material
Rubber
Footwear Width
Medium - D
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA-MS-NV-011
Zoro #
G022709964
UPC #
810041893260
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium - D
Height
4 in

Details

Insole Material
Rubber
Gender
Men's
Color
Navy
Upper Material
Rubber
Footwear Closure Type
Pull On
Resists
Organic Material
Waterproof
Yes
Item
Athletic Shoe
Series
Evalusion

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.