Shop DRYSHOD
See all product information
Create Account
Extreme Winter Boot, Vibram Arctic Ice Grip Outsole, Ankle Height, Waterproof, Insulated, Men's 6
- Mfr # SYT-MA-BK-006
- Zoro # G822704107
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Black
Upper Material
Neoprene
Outsole Material
Rubber
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYT-MA-BK-006
- Zoro #
- G822704107
- UPC #
- 810041891341
- Country of Origin
- China
- Item
- Winter Boots
- Color
- Black
- Upper Material
- Neoprene
- Outsole Material
- Rubber
- Waterproof
- Yes
- Gender
- Unisex
- Toe Type
- Plain
Dimensions
- Size
- 6
- Width
- Medium - D
- Height
- 7-1/4 in
Description
Superior waterproof protection from extreme-cold and icy conditions featuring an extra rugged super grip outsole!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.