
Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Grey / Orange, Size 10
Mfr # SMX-MA-GY-010
Zoro # G722704092
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Non-Insulated Lining
Height
7-1/4 in
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMX-MA-GY-010
Zoro #
G722704092
UPC #
810041894045
Country of Origin
China
Dimensions
Height
7-1/4 in
Size
10
Footwear Width
Medium - D
Details
Insulation Type
Non-Insulated Lining
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Outsole Material
Rubber
Upper Material
Neoprene
Gender
Men's
Waterproof
Yes
Resists
Organic Material
Color
Grey
Footwear Closure Type
Pull On
Footwear Sole Pattern
Slip Resistant
Item
Deck Boots
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.