
Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Grey / Orange, Size 12
Mfr # SMX-MA-GY-012
Zoro # G122704111
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Upper Material
Neoprene
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX-MA-GY-012
Zoro #
G122704111
UPC #
810041894069
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
7-1/4 in
Size
12
Details
Waterproof
Yes
Item
Deck Boots
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Upper Material
Neoprene
Insulation Type
Non-Insulated Lining
Footwear Sole Pattern
Slip Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Gender
Men's
Color
Grey
Toe Type
Plain
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.