Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Grey / Orange, Size 13

  • Mfr # SMX-MA-GY-013

  • Zoro # G322704126


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Height
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMX-MA-GY-013
Zoro #
G322704126
UPC #
810041894076
Country of Origin
China

Dimensions

Height
7-1/4 in
Footwear Width
Medium - D
Size
13

Details

Color
Grey
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Item
Deck Boots
Gender
Men's
Waterproof
Yes
Insulation Type
Non-Insulated Lining
Upper Material
Neoprene
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant

Description

Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.