Flex Knee Height Rubber Boots, Gusset, Waterproof, Commercial Fishing, Brown, Men, Size 13

  • Mfr # SMX-MM-BR-013

  • Zoro # G422704101


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
12-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMX-MM-BR-013
Zoro #
G422704101
UPC #
810041893826
Country of Origin
China

Dimensions

Size
13
Height
12-1/4 in
Footwear Width
Medium - D

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boots
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Slip Resistant
Resists
Organic Material
Insulation Type
Non-Insulated Lining
Footwear Closure Type
Pull On
Outsole Material
Rubber

Description

Waterproof protection and all-day comfort with our WIXIT Cool-Clad lining! CROSSTAR tread design provides superior grip on wet terrain and sufaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products