Flex Knee Height Rubber Boots, Gusset, Waterproof, Commercial Fishing, Brown, Men, Size 15
- Mfr # SMX-MM-BR-015
- Zoro # G122704128
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
12-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMX-MM-BR-015
- Zoro #
- G122704128
- UPC #
- 810041893840
- Country of Origin
- China
Dimensions
- Size
- 15
- Height
- 12-1/4 in
- Footwear Width
- Medium - D
Details
- Toe Type
- Plain
- Gender
- Men's
- Waterproof
- Yes
- Color
- Brown
- Item
- Rubber Boots
- Upper Material
- Rubber
- Footwear Application
- Moderate Chemical Resistant
- Footwear Sole Pattern
- Slip Resistant
- Insulation Type
- Non-Insulated Lining
- Resists
- Organic Material
- Footwear Closure Type
- Pull On
- Outsole Material
- Rubber
Description
Waterproof protection and all-day comfort with our WIXIT Cool-Clad lining! CROSSTAR tread design provides superior grip on wet terrain and sufaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.