
Flex Knee Height Rubber Boots, Gusset, Waterproof, Commercial Fishing, Brown, Men, Size 8
Mfr # SMX-MM-BR-008
Zoro # G022704099
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
12-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMX-MM-BR-008
Zoro #
G022704099
UPC #
810041893772
Country of Origin
China
Dimensions
Size
8
Height
12-1/4 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boots
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Insulation Type
Non-Insulated Lining
Outsole Material
Rubber
Resists
Organic Material
Footwear Sole Pattern
Slip Resistant
Description
Waterproof protection and all-day comfort with our WIXIT Cool-Clad lining! CROSSTAR tread design provides superior grip on wet terrain and sufaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.