
Flex Mid- Calf Rubber Boots, Waterproof, Boating, Commercial Fishing, Brown, Men, Size 11
Mfr # SMXG-MH-BR-011
Zoro # G722704108
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Size
11
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMXG-MH-BR-011
Zoro #
G722704108
UPC #
810041893710
Country of Origin
China
Dimensions
Size
11
Height
16 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boots
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Insulation Type
Non-Insulated Lining
Footwear Closure Type
Gusset
Footwear Sole Pattern
Slip Resistant
Resists
Organic Material
Description
Waterproof protection and all-day comfort with our WIXIT Cool-Clad lining! CROSSTAR tread design provides superior grip on wet terrain and sufaces. Features our adjustable gusset for a custom fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.