Zoro Homepage

Kids Haymaker Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 10 M

  • Mfr # HAY-KD-BR-010

  • Zoro # G122709901


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Brown
Waterproof
Yes
Footwear Sole Pattern
Lug
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAY-KD-BR-010
Zoro #
G122709901
UPC #
810228038583
Country of Origin
China

Dimensions

Size
10
Height
11 in
Footwear Width
Medium

Details

Toe Type
Plain
Color
Brown
Item
Farm Boots
Waterproof
Yes
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Outsole Material
Rubber
Resists
Organic Material
Gender
unisex
Upper Material
Neoprene
Series
Haymaker

Description

Tough conditions call for a tough boot - the Kid’s Haymaker is ideal for messy, rugged outdoor terrain!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.