
Kids Haymaker Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 11 M
Mfr # HAY-KD-BR-011
Zoro # G322575597
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Upper Material
Neoprene
Footwear Closure Type
Pull On
Gender
unisex
Footwear Width
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-KD-BR-011
Zoro #
G322575597
UPC #
810228038590
Country of Origin
China
Dimensions
Footwear Width
Medium
Height
11 in
Size
11
Details
Toe Type
Plain
Upper Material
Neoprene
Footwear Closure Type
Pull On
Gender
unisex
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Resists
Organic Material
Item
Farm Boots
Color
Brown
Waterproof
Yes
Outsole Material
Rubber
Series
Haymaker
Description
Tough conditions call for a tough boot - the Kid’s Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.