Legend MXT Rubber Boot , Men, Adjustable Gusset, High, Waterproof, Black, Size 8

  • Mfr # LGXG-MH-BK-008

  • Zoro # G322709855


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Footwear Closure Type
Gusset
Insulation Type
Densoprene
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGXG-MH-BK-008
Zoro #
G322709855
UPC #
810041891280
Country of Origin
China

Dimensions

Height
16 in
Footwear Width
Medium - D
Size
8

Details

Footwear Closure Type
Gusset
Insulation Type
Densoprene
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Item
Rubber Boots
Color
Black
Resists
Organic Material
Toe Type
Plain
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Gender
Men's
Footwear Sole Pattern
Lug
Series
Legend MXT

Description

Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.