
Legend MXT Rubber Boot, Women, Adjustable Gusset, High, Waterproof, Black, Size 7
Mfr # LGXG-WH-BK-007
Zoro # G922710053
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Closure Type
Gusset
Upper Material
Rubber
Gender
Women's
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGXG-WH-BK-007
Zoro #
G922710053
UPC #
810041892140
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Size
7
Height
15 in
Details
Toe Type
Plain
Footwear Closure Type
Gusset
Upper Material
Rubber
Gender
Women's
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Color
Black
Item
Rubber Boots
Footwear Sole Pattern
Lug
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.