
Legend MXT Rubber Boot, Women, Adjustable Gusset, High, Waterproof, Black, Size 8
Mfr # LGXG-WH-BK-008
Zoro # G922710008
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - B
Upper Material
Rubber
Outsole Material
Rubber/ Neoprene
Color
Black
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGXG-WH-BK-008
Zoro #
G922710008
UPC #
810041892157
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
15 in
Size
8
Details
Upper Material
Rubber
Outsole Material
Rubber/ Neoprene
Color
Black
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Item
Rubber Boots
Waterproof
Yes
Insulation Type
Densoprene
Toe Type
Plain
Footwear Closure Type
Gusset
Gender
Women's
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.