
Mens Haymaker Gusset Farm Boots, Rubber, Waterproof, Black, Pull On, Size 15
Mfr # HAYG-MH-BK-015
Zoro # G922709866
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Waterproof
Yes
Color
Black
Gender
Men's
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAYG-MH-BK-015
Zoro #
G922709866
UPC #
810228038477
Country of Origin
China
Dimensions
Size
15
Height
18 in
Footwear Width
Medium - D
Details
Upper Material
Neoprene
Waterproof
Yes
Color
Black
Gender
Men's
Item
Farm Boots
Footwear Closure Type
Pull On
Toe Type
Plain
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Insulated
Yes
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker Gusset is ideal for messy, rugged outdoor terrain! Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot; 2” taller than our regular model for extra protection from the elements, brush and debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.