Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Haymaker Gusset Farm Boots, Rubber, Waterproof, Black, Pull On, Size 16

  • Mfr # HAYG-MH-BK-016

  • Zoro # G422710270


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Color
Black
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAYG-MH-BK-016
Zoro #
G422710270
UPC #
810228038484
Country of Origin
China

Dimensions

Size
16
Footwear Width
Medium - D
Height
18 in

Details

Toe Type
Plain
Footwear Closure Type
Pull On
Color
Black
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Outsole Material
Rubber
Resists
Organic Material
Insulation Type
Densoprene
Waterproof
Yes
Footwear Sole Pattern
Lug
Item
Farm Boots
Series
Haymaker
Insulated
Yes

Description

Tough conditions call for a tough boot - the Haymaker Gusset is ideal for messy, rugged outdoor terrain! Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot; 2” taller than our regular model for extra protection from the elements, brush and debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products