
Mens Haymaker Gusset Farm Boots, Rubber, Waterproof, Black, Pull On, Size 9
Mfr # HAYG-MH-BK-009
Zoro # G522710095
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
18 in
Waterproof
Yes
Resists
Organic Material
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAYG-MH-BK-009
Zoro #
G522710095
UPC #
810228038415
Country of Origin
China
Dimensions
Height
18 in
Size
9
Footwear Width
Medium - D
Details
Color
Black
Waterproof
Yes
Resists
Organic Material
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Footwear Closure Type
Pull On
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Item
Farm Boots
Toe Type
Plain
Insulation Type
Densoprene
Insulated
Yes
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker Gusset is ideal for messy, rugged outdoor terrain! Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot; 2” taller than our regular model for extra protection from the elements, brush and debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.