
Mens Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 10
Mfr # HAY-MH-BR-010
Zoro # G622710025
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Insulation Type
Densoprene
Color
Brown
Toe Type
Plain
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MH-BR-010
Zoro #
G622710025
UPC #
810228030884
Country of Origin
China
Dimensions
Height
17 in
Size
10
Footwear Width
Medium - D
Details
Upper Material
Neoprene
Insulation Type
Densoprene
Item
Farm Boots
Color
Brown
Toe Type
Plain
Gender
Men's
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Waterproof
Yes
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.