
Mens Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 15
Mfr # HAY-MH-BR-015
Zoro # G422710348
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Footwear Width
Medium - D
Insulation Type
Densoprene
Gender
Men's
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MH-BR-015
Zoro #
G422710348
UPC #
810228034912
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
17 in
Size
15
Details
Upper Material
Neoprene
Item
Farm Boots
Insulation Type
Densoprene
Gender
Men's
Resists
Organic Material
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Color
Brown
Footwear Closure Type
Pull On
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.