
Mens Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 16
Mfr # HAY-MH-BR-016
Zoro # G222709856
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Footwear Closure Type
Pull On
Waterproof
Yes
Outsole Material
Rubber
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MH-BR-016
Zoro #
G222709856
UPC #
810228034929
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
17 in
Size
16
Details
Color
Brown
Footwear Closure Type
Pull On
Item
Farm Boots
Waterproof
Yes
Outsole Material
Rubber
Toe Type
Plain
Resists
Organic Material
Upper Material
Neoprene
Insulation Type
Densoprene
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.