
Mens Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 8
Mfr # HAY-MH-BR-008
Zoro # G722710291
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Sole Pattern
Lug
Waterproof
Yes
Footwear Closure Type
Pull On
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MH-BR-008
Zoro #
G722710291
UPC #
810228030860
Country of Origin
China
Dimensions
Size
8
Height
17 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Footwear Sole Pattern
Lug
Item
Farm Boots
Waterproof
Yes
Footwear Closure Type
Pull On
Upper Material
Neoprene
Gender
Men's
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Color
Brown
Outsole Material
Rubber
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.