
Mens Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 9
Mfr # HAY-MH-BR-009
Zoro # G622710094
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Gender
Men's
Footwear Closure Type
Pull On
Toe Type
Plain
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MH-BR-009
Zoro #
G622710094
UPC #
810228030877
Country of Origin
China
Dimensions
Height
17 in
Size
9
Footwear Width
Medium - D
Details
Gender
Men's
Footwear Closure Type
Pull On
Toe Type
Plain
Item
Farm Boots
Waterproof
Yes
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Color
Brown
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Resists
Organic Material
Outsole Material
Rubber
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.