
Mens Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 11
Mfr # HAY-MM-BR-011
Zoro # G322710073
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Footwear Width
Medium - D
Insulation Type
Densoprene
Color
Brown
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MM-BR-011
Zoro #
G322710073
UPC #
810228030969
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
11
Height
14 in
Details
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Color
Brown
Footwear Sole Pattern
Lug
Waterproof
Yes
Outsole Material
Rubber
Resists
Organic Material
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Item
Farm Boots
Toe Type
Plain
Upper Material
Neoprene
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.