
Mens Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 13
Mfr # HAY-MM-BR-013
Zoro # G622710315
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Insulation Type
Densoprene
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MM-BR-013
Zoro #
G622710315
UPC #
810228030983
Country of Origin
China
Dimensions
Size
13
Height
14 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Insulation Type
Densoprene
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Footwear Closure Type
Pull On
Upper Material
Neoprene
Waterproof
Yes
Color
Brown
Item
Farm Boots
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.