
Mens Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 14
Mfr # HAY-MM-BR-014
Zoro # G022709834
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Waterproof
Yes
Gender
Men's
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MM-BR-014
Zoro #
G022709834
UPC #
810228034936
Country of Origin
China
Dimensions
Height
14 in
Footwear Width
Medium - D
Size
14
Details
Waterproof
Yes
Gender
Men's
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Upper Material
Neoprene
Resists
Organic Material
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Item
Farm Boots
Footwear Sole Pattern
Lug
Color
Brown
Outsole Material
Rubber
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.