
Mens Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 7
Mfr # HAY-MM-BR-007
Zoro # G622710339
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Footwear Width
Medium - D
Waterproof
Yes
Upper Material
Neoprene
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MM-BR-007
Zoro #
G622710339
UPC #
810228030921
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
7
Height
14 in
Details
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Upper Material
Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Outsole Material
Rubber
Toe Type
Plain
Gender
Men's
Footwear Sole Pattern
Lug
Color
Brown
Insulation Type
Densoprene
Item
Farm Boots
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.