
Men's Hi Arctic Storm Hi Extreme-Cold Conditions Winter Boot Size 9
Mfr # ARS-MH-BK-009
Zoro # G822709881
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Color
Black
Waterproof
Yes
Toe Type
Plain
Width
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARS-MH-BK-009
Zoro #
G822709881
UPC #
810228030037
Country of Origin
China
Dimensions
Width
D
Size
9
Height
17 in
Details
Upper Material
Neoprene
Color
Black
Waterproof
Yes
Toe Type
Plain
Item
Winter Boots
Gender
Men's
Insulated
Yes
Series
Arctic Storm
Description
Extra layers of protection provide unsurpassed warmth on the coldest days! Comfort Range of -50 Degrees to 65 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS1 molded outsole - outer and inner grip 6 layers of protection + EVA cold-blocking midsole = 7 layers Extra layers of insulating warmth and protection! 5.5 mm bootie; 2.5 mm DENSOPRENE XD foam (extreme density) for extra protection; 2 mm airmesh; 2 mm warm fleece lining Removable molded EVA sockliner Double achilles heel and instep reinforcement for comfort and protection Nylon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.