
Men's Legend MXT Rubber Boots, Waterproof, High, Black, Pull-On, Size 10
Mfr # LGX-MH-BK-010
Zoro # G622709845
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Waterproof
Yes
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MH-BK-010
Zoro #
G622709845
UPC #
810228038965
Country of Origin
China
Dimensions
Size
10
Height
16 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Waterproof
Yes
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Gender
Men's
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Item
Rubber Boots
Color
Black
Upper Material
Neoprene
Footwear Closure Type
Pull On
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.