
Men's Legend MXT Rubber Boots, Waterproof, High, Black, Pull-On, Size 12
Mfr # LGX-MH-BK-012
Zoro # G222709849
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MH-BK-012
Zoro #
G222709849
UPC #
810228038989
Country of Origin
China
Dimensions
Size
12
Footwear Width
Medium - D
Height
16 in
Details
Gender
Men's
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Color
Black
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Footwear Closure Type
Pull On
Toe Type
Plain
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Item
Rubber Boots
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.