
Men's Legend MXT Rubber Boots, Waterproof, High, Black, Pull-On, Size 7
Mfr # LGX-MH-BK-007
Zoro # G222709832
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Resists
Organic Material
Color
Black
Size
7
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MH-BK-007
Zoro #
G222709832
UPC #
810228038934
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium - D
Height
16 in
Details
Item
Winter Boots
Insulation Type
Densoprene
Resists
Organic Material
Color
Black
Waterproof
Yes
Gender
Unisex
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.